Step Mat, Rubber, Beige, 10 in W x 36 in L, 2.5 mm Thick

  • Mfr # 10-104-025-B-6pk

  • Zoro # G616278616


product price: $112.99
/pk 6, $18.83/ea
Free Shipping & Returns

Key Features

Thickness
2.5 mm
Width
10 in
Material
Rubber
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-104-025-B-6pk
Zoro #
G616278616
UPC #
840032732544
Country of Origin
China

Dimensions

Thickness
2.5 mm
Width
10 in
Length
36 in

Details

Color
Beige
Item
Step Mat
Material
Rubber

Description

Meticulously assembled from polyvinyl chloride (PVC), our Coin-Grip Metallic Step Mats deliver a reliable, non-slip solution for stair safety. PVC's specialized formulation offers unique resilience and stability especially seen in high-traffic areas and in the harshest of conditions. The inherent high coefficient of friction, combined with your shoe's rubber, virtually eliminates the risk of slipping. Often seen as unassuming, stair related injuries plague children and adults across the US. The American Academy of Pediatrics estimates 931,886 children dealt with an injury related to stairs with 76% of these injuries being dealt to the head or back. Given that falls are a major source of injury, these step mats provide a practical, cost-effective means to safeguard your home. Featuring a DIY-friendly, stay-flat design, installation is a breeze with double-sided tape on any clean indoor surface. With no professional help required, the true cost is reflected in one simple purchase. Available in silver and beige with 10" x 36" & 10" x 48" size options, they can be easily trimmed to fit your unique staircase. Additionally, the raised coin-pattern channels away debris for effortless maintenance making these PVC stair treads the one stop solution for safe stairs.


  • Simple, DIY installation using double-sided tape on a clean surface.
  • High friction properties ensure superior grip and minimize slip risk.
  • Raised coin-pattern design efficiently channels away dirt and debris for easy upkeep.
  • Engineered with resilient PVC to withstand heavy foot traffic and harsh conditions.
  • Offered in silver or beige, with 10" x 36" & 10" x 48" options, and customizable trimming.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.