Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Mat, Rubber, Black, 10 in W x 36 in L

  • Mfr # 10-104-031-6pk

  • Zoro # G216211402


product price: $89.15
/pk 6, $14.86/ea
Free Shipping & Returns

Key Features

Depth
5 mm
Length
36 in
Color
Black
Material
Rubber
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-104-031-6pk
Zoro #
G216211402
UPC #
840032732483
Country of Origin
China

Dimensions

Depth
5 mm
Length
36 in
Width
10 in

Details

Color
Black
Material
Rubber
Item
Step Mat

Description

The Elephant Bark Step Mats will help you quickly upgrade your residential or commercial staircases into attractive, secure steps. These stair tread mats are offered in two sizes - 10in x 36in and 10in x 48in- with each step mat having a substantially protective 5-mm thickness. For your convenience, the stair tread mats are sold in 6-packs to make upgrading your staircases even easier. Each of the stair mats is made from a sturdy blend of 83% post-consumer recycled tire rubber and EPDM rubber, a selection of high-performing material that is weather, moisture, and UV resistant. Their resilient composition, yet classic black colorway makes these Elephant Bark Rubber Step Mats perfect to use as decorative indoor or functional outdoor stair tread mats. They can be installed temporarily using a double-sided tape or permanently using a polyurethane adhesive. Regardless of where or how you choose to install these step mats, rest assured that your stairways will remain protected against wear and tear from foot-traffic. As an important bonus, rubbers inherent slip resistance will significantly increase grip and traction on any staircase to protect pedestrians against dangerous slips. Despite their heavy-duty protective qualities, these anti-slip stair mats are easy to keep maintained with any common household cleaner. Upgrading your staircases and preventing potential injuries has never been easier with the Elephant Bark Step Mats.


  • Simple upkeep using common household cleaners, such as soap and water
  • Eco-friendly rubber stair treads for indoor or outdoor staircases
  • Durable recycled rubber resists the most extreme weather or UV exposure
  • Natural properties of rubber enhance staircase grip and traction, making for safer stairways
  • Easy stair mat installation with double-sided tape or glue ensures a quick DIY upgrade

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.