Zoro Homepage

Styrene Butadiene Rubber - (SBR) Rubber Sheet & Rolls - 1/4" Thick x 3ft Width x 22ft Length

  • Mfr # 20-100

  • Zoro # G3215214


product price: $399.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-100
Zoro #
G3215214
UPC #
845605057291
Country of Origin
China

Details

Item
Styrene Butadiene Rubber,Sheet/Rolls,1

Description

SBR (Styrene Butadiene Rubber) is a black rubber sheet designed for use as belt wiper or conveyor belt. SBR is ideal for sealing strips, general construction, mounting pads, and industrial use where abrasion resistance is highly needed. SBR rubber also makes a great snow plow rubber cutting edge. It is moderately oil and ozone resistant, for use as bumpers, pads, sealing and general gasket applications. This is commercial grade material, is ideal for abrasion resistant applications. This product makes a nice industrial surface rubber, protecting dropped parts from possible damage. This is a very cost effective alternative for applications which require a sturdy resilient industrial elastomer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.