
Styrene Butadiene Rubber - (SBR) Rubber Sheet & Rolls - 1/4" Thick x 3ft Width x 8ft Length
Mfr # 20-100
Zoro # G3215844
product price: $240.08
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/4 in
Rubber Width
3 ft
Rubber Material
Styrene
Rubber Color
Black
Application
Commercial / Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-100
Zoro #
G3215844
UPC #
845605057222
Country of Origin
China
Dimensions
Rubber Thickness
1/4 in
Rubber Width
3 ft
Rubber Length
8 ft
Details
Item
Rubber Sheet & Rolls
Rubber Material
Styrene
Rubber Color
Black
Application
Commercial / Residential
Description
SBR (Styrene Butadiene Rubber) is a black rubber sheet designed for use as belt wiper or conveyor belt. SBR is ideal for sealing strips, general construction, mounting pads, and industrial use where abrasion resistance is highly needed. SBR rubber also makes a great snow plow rubber cutting edge. It is moderately oil and ozone resistant, for use as bumpers, pads, sealing and general gasket applications. This is commercial grade material, is ideal for abrasion resistant applications. This product makes a nice industrial surface rubber, protecting dropped parts from possible damage. This is a very cost effective alternative for applications which require a sturdy resilient industrial elastomer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.