Zoro Homepage

Styrene Butadiene Rubber - (SBR) Rubber Sheet & Rolls - 3/8" Thick x 4" Width x 4" Length, PK8

  • Mfr # 20-100

  • Zoro # G3215555


product price: $28.99
/pk 8, $3.62/ea

Key Features

Rubber Thickness
3/8 in
Rubber Material
Styrene
Rubber Color
Black
Application
Commercial / Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-100
Zoro #
G3215555
UPC #
845605057314
Country of Origin
China

Dimensions

Rubber Thickness
3/8 in
Rubber Width
4 in
Rubber Length
4 in

Details

Item
Rubber Sheet & Rolls
Rubber Material
Styrene
Rubber Color
Black
Application
Commercial / Residential

Description

Styrene Butadiene Rubber,Sheet/Rol,PK8, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.