Zoro Homepage

Styrene-Butadiene Rubber Sheet - 0.062" Thick x 4" Width x 36" Length - Gray

  • Mfr # 35-016-062

  • Zoro # G3214164


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Rubber Material
Styrene-Butadiene
Rubber Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-016-062
Zoro #
G3214164
UPC #
840032710627
Country of Origin
China

Dimensions

Rubber Thickness
0.062 in
Rubber Width
4 in
Rubber Length
36 in

Details

Item
Rubber Sheet
Rubber Material
Styrene-Butadiene
Rubber Color
Gray

Description

Styrene-Butadiene Rubber Sheet,0.062 In.Th

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.