Zoro Homepage

Styrene-Butadiene Sheet - 65A Durometer - 0.062" Thick x 36" Width x 60" Length - Red

  • Mfr # 35-007-062

  • Zoro # G3211303


product price: $21.59
/ea

Key Features

Rubber Material
Styrene-Butadiene
Rubber Color
Red
Durometer
65 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-007-062
Zoro #
G3211303
UPC #
840032711136
Country of Origin
China

Dimensions

Rubber Thickness
0.062 in
Rubber Width
36 in
Rubber Length
60 in

Details

Item
Rubber Sheet
Rubber Material
Styrene-Butadiene
Rubber Color
Red
Durometer
65 A

Description

Rubber-Cal’s Styrene Butadiene Rubber (SBR) is a versatile rubber sheeting that is known for its superior durability in high-stress applications. Our rubber SBR is actually a mild compound blended with natural rubbers to give the sheet rubber material both the high tensile strength of natural rubber and the superior resistance qualities of synthetic elastomers. Each SBR sheet goes through a chemical heating process called vulcanization, increasing its durability and giving the synthetic rubber product a smooth and solid finish. This elastomer sheeting has a durometer of 65A, which means the heavy-duty rubber sheet has a hard surface with moderate flexibility. The rubber SBR has excellent resistance to abrasions, making it perfect for heavy-duty applications whether they are industrial, commercial, or even residential. This solid rubber has a vibrant red color to increase visibility and add an aesthetic appeal. The brightly colored rubber material adds a pop of red to any setting, and works great for high-stress applications where appearances matter.
This SBR sheet is specially designed to withstand the daily abrasions and impacts of industrial working conditions. This versatile SBR material has excellent shock absorption and is great for reducing sound, vibrations, and impacts. This makes SBR rubber the ultimate protective rubber material, perfect for use as bumpers, pads, and anti-slip mats, among countless other possible applications. This industrial sheet rubber is also great in outdoor applications, as the rubber SBR has superior resistance to abrasions, moisture, UV rays, and most damaging weather effects. Another great feature of rubber SBR is its intense temperature resistance. With a working temperature range from -10°-195° F, there is no need to worry about the synthetic rubber material quickly wearing away from heat or friction—this waterproof rubber sheet is built to last, especially in extreme environments. Rubber-Cal’s SBR rubber compound is the ideal sheet rubber product for heavy-duty applications.
Not only is this rubber SBR versatile and long-lasting, but it is incredibly easy to maintain, no matter the application. This SBR sheet has a small amount of chemical resistance and can be cleaned easily with water and most common cleaning solutions. The thin sheet rubber will retain its slip-resistance and durability even when wet, making this SBR sheet a dependable option for industrial applications of any kind. This versatile rubber SBR is available in several different gauges, lengths, and widths to meet the needs of any desired application. This 1/16” sheet rubber is one of the thinner options available and exceeds in detailed applications. The hard rubber sheets can also be cut down for even more application possibilities such as making seals, strips, and gaskets. Whether you’re looking for durability, safety, or everything in between, Rubber-Cal’s Styrene Butadiene Rubber has got you covered.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.