Zoro Homepage

Styrene-Butadiene Sheet - 65A Durometer - 0.25" Thick x 12" Width x 36" Length - Red

  • Mfr # 35-007-250

  • Zoro # G3215433


product price: $22.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-007-250
Zoro #
G3215433
UPC #
840032710696
Country of Origin
China

Details

Item
Styrene-Butadiene Sheet,65A Durometer,

Description

Rubber-Cal’s Styrene Butadiene Rubber (SBR) is a versatile synthetic rubber material that is known for its superior durability in high-stress applications. Our SBR rubber is actually a mild compound blended with natural rubbers to give the rubber material both the high tensile strength of natural rubber and the superior resistance qualities of synthetic elastomers. Each SBR rubber sheet goes through a chemical heating process called vulcanization, increasing its durability and giving the SBR rubber a smooth and solid finish. This solid rubber has a durometer of 65A, which means the vulcanized rubber sheet has a hard surface with moderate flexibility. The SBR sheet has excellent resistance to abrasions, making it perfect for heavy-duty applications whether they are industrial, commercial, or even residential. This industrial sheet rubber has a vibrant red color to increase visibility and add an aesthetic appeal. The brightly colored rubber material adds a pop of red to any setting, and works great for high-stress applications where appearances matter.
This SBR rubber is specially designed to withstand the daily abrasions and impacts of industrial working conditions. This versatile elastomer sheet has excellent shock absorption and is great for reducing sound, vibrations, and impacts. This makes rubber SBR the ultimate protective elastomer sheeting, perfect for use as bumpers, pads, and anti-slip mats, among countless other possible applications. This thick sheet rubber is also great in outdoor applications, as the SBR material has superior resistance to abrasions, moisture, UV rays, and most damaging weather effects. Another great feature of SBR rubber is its intense temperature resistance. With a working temperature range from -10°-195° F, there is no need to worry about the rubber material quickly wearing away from heat or friction—this heavy-duty rubber sheet is built to last, especially in extreme environments. Rubber-Cal’s SBR sheet is the ideal protective rubber material for heavy-duty applications.
Not only is this SBR rubber versatile and long-lasting, but it is incredibly easy to maintain, no matter the application. This rubber material has a small amount of chemical resistance and can be cleaned easily with water and most common cleaning solutions. The SBR rubber will retain its slip-resistance and durability even when wet, making this hard sheet rubber a dependable option for industrial applications of any kind. This versatile elastomer sheet is available in several different gauges, lengths, and widths to meet the needs of any desired application. This 1/4-inch rubber sheet is one of the thicker options available and exceeds in high-impact applications. The 1/4 sheet rubber can also be cut down for even more application possibilities such as making seals, strips, and gaskets. Whether you’re looking for durability, safety, or everything in between, Rubber-Cal’s Styrene Butadiene Rubber has got you covered.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.