Zoro Homepage

Styrene-Butadiene Sheet - 70A Durometer - 0.187" Thick x 36" Width x 48" Length - Black

  • Mfr # 32-007-187

  • Zoro # G3215835


product price: $55.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-007-187
Zoro #
G3215835
UPC #
840032709669
Country of Origin
China

Details

Item
Styrene-Butadiene Sheet,70A Durometer,

Description

Rubber-Cal’s Styrene Butadiene Rubber (SBR) is a versatile sheet rubber material that is known for its superior durability in high-stress applications. Our rubber SBR is actually a mild compound blended with natural rubbers to give the elastomer sheet both the high tensile strength of natural rubber and the superior resistance qualities of synthetic elastomers. Each SBR rubber sheet goes through a chemical heating process called vulcanization, increasing its durability and giving the flat rubber sheet a smooth and solid finish. This SBR rubber has a durometer of 70A, which means the rubber material has a hard surface with minimal flexibility. The synthetic rubber sheeting has excellent resistance to abrasions, making it perfect for heavy-duty applications whether they are industrial, commercial, or even residential.
This rubber SBR is specially designed to withstand the daily abrasions and impacts of industrial working conditions. This versatile elastomer sheet has excellent shock absorption and is great for reducing sound, vibrations, and impacts. This makes SBR material the ultimate protective rubber sheeting, perfect for use as bumpers, pads, and anti-slip mats, among countless other possible applications. This thin sheet rubber is also great in outdoor applications, as the SBR sheet has superior resistance to abrasions, moisture, UV rays, and most damaging weather effects. Another great feature of rubber SBR is its intense temperature resistance. With a working temperature range from -10°-195° F, there is no need to worry about the synthetic rubber product quickly wearing away from heat or friction—this elastomer sheet is built to last, especially in extreme environments. Rubber-Cal’s SBR synthetic rubber is the ideal protective rubber material for heavy-duty applications.
Not only is this quality synthetic rubber versatile and long-lasting, but it is incredibly easy to maintain, no matter the application. This rubber SBR has a small amount of chemical resistance and can be cleaned easily with water and most common cleaning solutions. The SBR rubber will retain its slip-resistance and durability even when wet, making this rubber material a dependable option for industrial applications of any kind. This versatile rubber SBR is available in several different gauges, lengths, and widths to meet the needs of any desired application. This 3/16” sheet rubber is one of the thinner options available and exceeds in highly detailed applications. The hard sheet rubber can also be cut down for even more application possibilities such as making seals, strips, and gaskets. Whether you’re looking for durability, safety, or everything in between, Rubber-Cal’s styrene butadiene rubber has got you covered.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.