Styrene-Butadiene Sheet - 70A Durometer - 0.75" Thick x 12" Width x 12" Length - Black

  • Mfr # 32-007-750

  • Zoro # G3212502


product price:  $35.89
/ea

Key Features

Rubber Material
Styrene-butadiene rubber
Rubber Color
Black
Durometer
70 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-007-750
Zoro #
G3212502
UPC #
840032709263
Country of Origin
China

Dimensions

Rubber Thickness
0.750 in
Rubber Width
12 in
Rubber Length
12 in

Details

Item
Rubber Sheet
Rubber Material
Styrene-butadiene rubber
Rubber Color
Black
Durometer
70 A

Description

Rubber-Cal’s Styrene Butadiene Rubber (SBR) is a versatile synthetic rubber that is known for its superior durability in high-stress applications. Our SBR rubber is actually a mild compound blended with natural rubbers to give the rubber material both the high tensile strength of natural rubber and the superior resistance qualities of synthetic elastomers. Each SBR sheet goes through a chemical heating process called vulcanization, increasing its durability and giving the hard rubber sheet a smooth and solid finish. This solid elastomer has a durometer of 70A, which means the rubber material has a hard surface with minimal flexibility. The industrial sheet rubber has excellent resistance to abrasions, making it perfect for heavy-duty applications whether they are industrial, commercial, or even residential.
SBR rubber is specially designed to withstand the daily abrasions and impacts of industrial working conditions. This versatile sheet rubber material has excellent shock absorption and is great for reducing sound, vibrations, and impacts. This makes SBR sheeting the ultimate protective rubber material, perfect for use as bumpers, pads, and anti-slip mats, among countless other possible applications. This rubber material is also great in outdoor applications, as SBR has superior resistance to abrasions, moisture, UV rays, and most damaging weather effects. Another great feature of SBR rubber is its intense temperature resistance. With a working temperature range from -10°-195° F, there is no need to worry about the synthetic rubber material quickly wearing away from heat or friction—this SBR sheet rubber is built to last, especially in extreme environments. Rubber-Cal’s styrene butadiene rubber is the ideal protective material for heavy-duty applications.
Not only is rubber SBR versatile and long-lasting, but it is incredibly easy to maintain, no matter the application. This thick sheet rubber has a small amount of chemical resistance and can be cleaned easily with water and most common cleaning solutions. The SBR rubber will retain its slip-resistance and durability even when wet, making this non-slip rubber sheet a dependable option for industrial applications of any kind. This versatile elastomer sheeting is available in several different gauges, lengths, and widths to meet the needs of any desired application. This 3/4” sheet rubber is one of the thicker options available and exceeds in high-impact applications. The synthetic rubber sheeting can also be cut down for even more application possibilities such as making seals, strips, and gaskets. Whether you’re looking for durability, safety, or everything in between, Rubber-Cal’s SBR rubber sheets have got you covered.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.