Zoro Homepage

Styrene-Butadiene Sheet - 70A Durometer - 1" Thick x 6" Width x 36" Length - Black

  • Mfr # 32-007-1000

  • Zoro # G3215792


product price: $46.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-007-1000
Zoro #
G3215792
UPC #
840032709904
Country of Origin
China

Details

Item
Styrene-Butadiene Sheet,70A Durometer,

Description

Rubber-Cal’s Styrene Butadiene Rubber is a versatile sheet rubber material that is known for its superior durability in high-stress applications. Our styrene butadiene rubber is actually a mild compound blended with natural rubbers to give the sheets of rubber both the high tensile strength of natural rubber and the superior resistance qualities of synthetic elastomers. Each SBR rubber sheet goes through a chemical heating process called vulcanization, increasing its durability and giving the elastomer sheet a smooth and solid finish. This SBR material has a durometer of 70A, which means the sheet rubber has a hard surface with minimal flexibility. The synthetic rubber sheet has excellent resistance to abrasions, making it perfect for heavy-duty applications whether they are industrial, commercial, or even residential.
This industrial rubber sheet is specially designed to withstand the daily abrasions and impacts of industrial working conditions. This versatile SBR rubber has excellent shock absorption and is great for reducing sound, vibrations, and impacts. This makes rubber SBR the ultimate protective elastomer sheeting, perfect for use as bumpers, pads, and anti-slip mats, among countless other possible applications. This thick sheet rubber is also great in outdoor applications, as the styrene butadiene rubber has superior resistance to abrasions, moisture, UV rays, and most damaging weather effects. Another great feature of elastomer SBR is its intense temperature resistance. With a working temperature range from -10°-195° F, there is no need to worry about the rubber material quickly wearing away from heat or friction—this SBR sheet is built to last, especially in extreme environments. Rubber-Cal’s Styrene Butadiene Rubber is the ideal protective elastomer sheet for heavy-duty applications.
Not only is this rubber SBR versatile and long-lasting, but it is incredibly easy to maintain, no matter the application. This vulcanized rubber sheet has a small amount of chemical resistance and can be cleaned easily with water and most common cleaning solutions. The styrene butadiene rubber will retain its slip-resistance and durability even when wet, making this elastomer sheet a dependable option for industrial applications of any kind. This versatile synthetic rubber product is available in several different gauges, lengths, and widths to meet the needs of any desired application. This 1” rubber is the thickest option available and exceeds in high-impact applications. The 1-inch thick rubber can also be cut down for even more application possibilities such as making seals, strips, and gaskets. Whether you’re looking for durability, safety, or everything in between, Rubber-Cal’s styrene butadiene rubber has got you covered.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.