Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

"Super-Grip Scraper" Rubber Runner Mats - 3/16 in x 4 ft x 20 ft - Black Traction Mat

  • Mfr # 03_178_W_SG

  • Zoro # G3492746


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Thickness
2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03_178_W_SG
Zoro #
G3492746
UPC #
845605067238
Country of Origin
China

Dimensions

Size
4 ft x 20 ft
Thickness
2mm

Details

Item
Super-Grip Scraper Rubber Runner Mats,3

Description

Rubber-Cal's "Super-Grip Scraper" Rubber Runner Mats are the most aggressive non-slip floors in our catalog. Made from a mixture of SBR, reclaimed, and recycled rubber, this durable rubber traction mat is among the best products for a use outside of commercial entryways to prevent dangerous accidents. The surface of each "Super-Grip Scraper" traction mat is designed with unique pyramid-shaped protrusions that will scrape any mud, muck, or other moisture off of shoes and boots. Whether you place these entry mats outside a busy department store or a corporate office building, these non-slip floors are made to keep interior floors clean and dry while preventing slips, falls, and injuries. In addition to their incredible slip resistance, these rubber runner mats are also extremely versatile. You can trim the rubber roll mat easily with a utility knife to fit the size and shape of your area without having to worry about messy glue or professional installers. Cleaning is easy using a damp mop and light detergent and since this traction mat is impervious to moisture, water does not lessen the products lifespan. Investing in the most durable non-slip floors is that easy! Because they are made with durable rubber materials, they are ideal for outdoor use because they can withstand very harsh weather. Choose the right entry mats for your business. Invest in "Super-Grip Scraper" rubber roll mat today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.