Terra-Flex Interlocking Rubber Mats - 1/4 x 24 x 24 in - 5 Pk - 2 Sqr/Ft - Chocolate Flooring Tiles

  • Mfr # 03-188

  • Zoro # G3492378


product price:  $166.99
/pk 5, $33.40/ea
Free Shipping & Returns

Key Features

Color
Brown
Length
24 in
Material
Rubber
Width
24 in
Coverage Area
20 sq.ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-188
Zoro #
G3492378
UPC #
845605071075
Country of Origin
Malaysia

Dimensions

Length
24 in
Width
24 in
Thickness
0.25 in

Details

Item
Floor Tile
Color
Brown
Material
Rubber
Coverage Area
20 sq.ft

Description

Terra Flex Intrlckg Rubber Flooring,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.