Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terra-Flex Sport Rolls, Light Brown, 5mm X 4 ft X 15 ft

  • Mfr # 03-K286-LBN-15

  • Zoro # G810947523


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Length
180 in
Width
48 in
Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-K286-LBN-15
Zoro #
G810947523
UPC #
845605090885
Country of Origin
Malaysia

Dimensions

Size
4ft x 15ft
Length
180 in
Width
48 in
Thickness
0.19 in

Details

Color
Light Brown
Material
Rubber

Description

Terra-Flex Sport rolls are vibrant, polyurethane-coated rubber rolls built for flooring applications that prioritize the protection of subfloors, equipment, and people. These solid rubber rolls are made primarily of recycled rubber-a rubber material that has been repurposed from discarded car tires. Naturally, rubber is highly abrasion resistant, impact absorbent, and water resistant. And the polyurethane that coats the surface of this rolled rubber further increases the overall resilience of the product. After all, polyurethane is a heavy-duty elastomer used in a variety of extreme, demanding applications. This coating is also what gives these rolls their shining colors. Our Terra-Flex Sport rolls are available in many different colors, including blue, green, light grey, grey, light brown, and grass green. When it comes to creating an aesthetically pleasing floor, the possibilities are manyfold with so many colors to choose from. These 5-mm.-thick rolls of recycled rubber come in 4-feet widths, and they come in pre-cut lengths of 10, 15, and 25 feet. These rolls of rubber flooring are also very easy to maintain. First off, because they are made of rubber, as well as coated in polyurethane, our Terra-Flex Sport rolls are waterproof. This makes cleaning them hassle-free, as you can wipe them down with water. While we caution you against using caustic cleaning agents, such as bleach, to maintain these rolls, you can generally clean them using common commercial cleaning solutions. Affordability is built into the launch of this rubber floor. For one it is available in sizes that are commonly purchased and can fit room or garage spaces easily.


  • •Protective rubber rolls that protect people, equipment, and subfloors
  • •Highly DIY-friendly, easy to install without professional assistance
  • •Offered in three sizes: 4 ft. x 25 ft., 4 ft. x 15 ft., & 4 ft. x 10 ft.
  • •Easy to clean with water and with household cleaning solutions
  • •Available in 6 colors: Blue, Green, Light Grey, Grey, Light Brown, Grass Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.