Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TFS-121 Exercise Bike Mats, 5mmx4ftx4ft, Blue

  • Mfr # 03-287-LB-44

  • Zoro # G416504700


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Width
4 ft
Length
4 ft
Height
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-287-LB-44
Zoro #
G416504700
UPC #
840032734364
Country of Origin
China

Dimensions

Width
4 ft
Length
4 ft
Height
5 mm
Size
5mm x 4ft x 4ft

Details

Material
Rubber
Color
Blue
Item
Exercise Bike Mat

Description

Made from recycled tires and rubber crumb bonded with a polyurethane-based adhesive, our TFS-121 Exercise Bike Mats provide a durable, eco-friendly flooring solution designed specifically for stationary bikes. Finished with a vibrant polyurethane PU color coating, these stationary bike mat feature bright, solid colors that bring style to your workout space. With a 5mm thickness, the recycled rubber mat offers cushioning and strong floor protection without unnecessary bulk. Stationary bikes deliver low-impact cardio workouts that are gentle on joints but can damage floors due to their weight and movement during use. Our TFS-121 Rubber Mats acts as a protective barrier that shields floors from scratches, dents, and moisture caused by sweat or spills, making it a practical addition to any home gym or workout area. These durable rubber mats are water-resistant and easy to clean with common commercial or household cleaning products, just avoid harsh chemicals like bleach to maintain the PU finish. The fitness mats come in three sizes 4ft x 4ft, 4ft x 5ft, and 4ft x 6ft to fit a variety of workout spaces and are available in multiple colors including blue, green, light grey, grey, light brown, and grass green. The TFS-121 Exercise Bike Mat is a smart, sustainable choice for durable rubber flooring that enhances the protection of the subfloor and the aesthetics in your fitness room.


  • Provides cushioning and strong floor protection from heavy stationary bikes and moisture.
  • Water-resistant surface handles sweat and spills, keeping floors safe and clean.
  • Low-maintenance surface that resists moisture and cleans easily with common household cleaners; avoid using harsh chemicals like bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.