TFS-122 Motorcycle Mat, 5mm x 4ft x 7ft, Light Gray

  • Mfr # 03-286-LG-MOT-47

  • Zoro # G316341597


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Width
4 ft
Material
Rubber
Color
Light Gray
Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-286-LG-MOT-47
Zoro #
G316341597
UPC #
840032734241
Country of Origin
China

Dimensions

Width
4 ft
Length
7 ft
Thickness
5 mm

Details

Item
Motorcycle Mat
Material
Rubber
Color
Light Gray

Description

Enhance your garage with our TFS-122 Motorcycle Mat, a high-performance flooring solution built for protection, durability, and sustainability. Made from recycled rubber crumb and finished with a strong polyurethane PU color coating, this eco-friendly rubber mat is designed to stand up to the dirt, grit, and moisture that motorcycles, dirt bikes, and mountain bikes bring in. Whether you're returning from a muddy trail or a wet ride through the city, our TFS-122 Motorcycle Mat helps shield your floors from damaging road debris, oil, and salt while keeping your garage clean and organized. Our TFS-122 Motorcycle Mat is moisture resistant and built to handle daily use in garages, workshops, and bike storage areas. The bike mat lays flat with no adhesive required, providing immediate floor protection without complicated installation. Our TFS 122-Motorcycle Mats can be wiped down or hosed off using most household cleaners. Just avoid using harsh or caustic cleaners like bleach to keep the finish looking its best.Available in four sizes including 4ft x 6ft, 4ft x 7ft, 4ft x 8ft, and 4ft x 9ft, the rubber mat is designed to fit a variety of spaces. Choose from six solid colors including blue, green, grass green, grey, light grey, and light brown to match your style or brighten up your garage. These protective floor mats combine reliable performance with eco-conscious materials to offer a smart flooring upgrade for any motor enthusiast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.