"TFS-124 Treadmill Mats" - 5mm x 4ft x 7.5ft - Light Brown

  • Mfr # 03-290-BN-4-7.5

  • Zoro # G722773456


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Light Brown
Height
0.197 in
Width
48 in
Material
Rubber
Length
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-290-BN-4-7.5
Zoro #
G722773456
UPC #
840032734906
Country of Origin
China

Dimensions

Size
5 mm x 4 ft x 7.5 ft
Height
0.197 in
Width
48 in
Length
90 in

Details

Color
Light Brown
Material
Rubber
Item
Treadmill Mat

Description

The TFS-124 Treadmill Mat offers ultimate protection for your gym investment, ensuring a quieter, more stable workout whether in a busy fitness facility or a home gym. It’s precisely structured 5 mm thickness (just under 3/16in) delivers uniform support across its entire 28-31 sq. ft. surface. This crucial design feature dampens vibrations and cuts down on noise, making it an excellent sound absorbing mat for treadmill and providing a more enjoyable experience. Furthermore, it increases friction to prevent the machine from scooting forward across the floor. Treadmills are heavy machines, typically weighing up to 300+ lbs. The TFS-124 shock absorbing mat for treadmill mitigates this intense impact, distributing the force evenly to protect expensive existing flooring. Crucially, when used as a treadmill mat on carpet, our TFS-124 acts as a robust treadmill floor mat for carpet protection, actively preventing deep indentations and material degradation in the fibers. It shields susceptible flooring like wood, tile, concrete, and carpet from cracks, dents, and abrasions. TFS-124 also acts as a vital barrier that prevent dust and carpet fibers from being pulled into the treadmill motors and electrical systems, significantly extending the life and reducing the maintenance needs of your machine. Built for performance and sustainability, the mat features a durable core of recycled rubber crumb bonded with polyurethane and finished with a solid-color PU topcoat for a modern look. Its moisture-resistant surface also prevents sweats and spills, safeguarding your flooring from liquid damage. Ultimately, TFS-124 Treadmill Mat is a premium and exceptional choice for all types of equipment including Ellipticals and Stationary Bikes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.