TFS-125 Playground Swing Mats, 5mm x 4ft x 4ft, Gray

  • Mfr # 03-289-GY-44

  • Zoro # G321719459


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
4 ft
Size
5mm x 4ft x 4ft
Width
4 ft
Height
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-289-GY-44
Zoro #
G321719459
UPC #
840032734692
Country of Origin
China

Dimensions

Length
4 ft
Size
5mm x 4ft x 4ft
Width
4 ft
Height
5 mm

Details

Color
Gray
Item
Swing Mat
Material
Rubber

Description

Give kids a safe, clean, and earth-friendly place to play with the TFS-125 Playground Swing Mats, made from durable, long-lasting recycled rubber. These colorful, weather-resistant mats are designed to handle everything that happens beneath a busy swing set, including high-impact landings, dragging feet, and constant motion. Each mat features a tough base of bonded rubber crumb and a bright polyurethane (PU) color coating, offering long-lasting protection with a smooth and solid finish. Playgrounds get a lot of love and a lot of wear. That’s where the TFS-125 Swing Mats come in. Whether under backyard swings or in busy schoolyards, they help protect the ground while creating a safer, tidier space for play. Built to stay in place, these durable, non-slip rubber mats offer secure footing without adhesives. With a 5mm (3/16") thickness, they cushion impact effectively while maintaining a strong, stable base for high-traffic areas. It’s a simple upgrade that adds real peace of mind. Kids get the freedom to play with fewer bumps along the way, and adults get the confidence of knowing the ground is just a little safer beneath them. Designed to perform in all climates, these rubber swing mats remain flexible and slip-resistant in both hot and cold weather. Whether it’s rain, snow, or sunshine, the mats maintain their traction and structure year-round, thanks to the rubber blend. Their resilient composition makes them a smart, eco-friendly swing mat choice for any outdoor setting. Choose from three sizes (4ft x 4ft, 4ft x 5ft, and 4ft x 6ft) and six vibrant colors-Blue, Green, Grass Green, Grey, Light Grey, and Light Brown to match your playground or backyard design. Each rubber swing mat weighs between 20 and 30 lbs (depending on size), offering easy placement and reliable performance without shifting or curling over time. Cleaning and maintenance are simple. These recycled rubber mats are resistant to most cleaning agents and can be cleaned with common tools or commercial equipment. Just avoid using caustic chemicals like bleach to preserve the PU finish. - Made from recycled rubber crumb and coated with PU for a bright and reliable playground mat. - Built for swing sets to prevent erosion, reduce mud, and protect ground surfaces. - Designed to withstand any weather, these mats stay soft and safe whether it’s hot or cold. - Available in 4ft x 4ft, 4ft x 5ft, and 4ft x 6ft sizes with six bold color options. - Non-slip surface offers a safer landing area for kids.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.