TFS-128 Playground Slide Mats, 5mm x 4ft x 6ft, Light Gray

  • Mfr # 03-288-LG-46

  • Zoro # G221719429


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Height
0.197 in
Length
72 in
Material
Rubber
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-288-LG-46
Zoro #
G221719429
UPC #
840032734623
Country of Origin
China

Dimensions

Height
0.197 in
Length
72 in
Width
48 in
Size
5mm x 4ft x 6ft

Details

Color
Light Gray
Item
Slide Mat
Material
Rubber

Description

The TFS-128 Playground Slide Mats are more than just a protective layer, they offer resilience, sustainability, and care. Made from the strength of recycled tires, each TFS-128 Mat is purposefully built to protect flooring surfaces that are subject to wear. Slide landing area endures the highest levels of foot traffic, natural grass in these areas quickly degrades into bare soil, which can become muddy and hazardous during wet conditions. Rubber surfacing, although effective, tends to wear out faster beneath slides, leading to uneven, unsightly, and potentially unsafe spots. Replacing or repairing these surfaces can be expensive and time consuming. The TFS-128 Playground Slide Mats is engineered to end this cycle as it is made from recycled tires, where our mission is to transform yesterday's waste into today's vital protection. Designed to endure through every season, rain, storm, and extreme heat, our TFS-128 offers silent strength where it’s needed most. With zero installation required, vibrant colors, and unmatched durability, these mats combine safety, sustainability, and simplicity. Available in six colors (Blue, Green, Light Grey, Grey, Light Brown, and Grass Green) and three practical sizes (4 ft. x 4 ft., 4 ft. x 5 ft., and 4 ft. x 6 ft.), there’s a perfect fit for every playground. - Crafted from recycled tire crumb, these mats inherit the resilience and longevity of tires for extreme outdoor use - Exceptionally resistant to water, rain, snow, and various weather extremes, ensuring the mat remains effective and unaffected for the long run - Designed for immediate use with no installation required; its substantial weight keeps the mat firmly in place without adhesives - Offered in 3 practical sizes (4 ft. x 4 ft., 4 ft. x 5 ft., and 4 ft. x 6 ft.), and 6 vibrant colors (Blue, Green, Light Grey, Grey, Light Brown, and Grass Green), providing flexibility to perfectly fit any slide landing area - Acts as a reliable barrier against heavy foot traffic, preventing degradation, muddy patches, and premature wear of playground surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.