"The Moroccan" Green - Outdoor Coir Mats - 18" x 30"

  • Mfr # 10-102-032P

  • Zoro # G8340352


product price: $14.19
/ea

Key Features

Size
18 in x 30 in
Printed Image or Message
Moroccan Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-102-032P
Zoro #
G8340352
UPC #
845605073215
Country of Origin
Sri Lanka

Dimensions

Size
18 in x 30 in

Details

Item
Doormat
Printed Image or Message
Moroccan Green

Description

When you need a unique, tasteful doormat for your home or office, you need one that is both pleasing to look at, as well as effective at keeping your interior spaces clean. In both of these endeavors, “the Moroccan” Green dirt trapper doormat excels. Displaying a tight array of green lattice doormat links across a tan coir field, these contemporary doormats are designed to mirror “tried-and-true” North African designs that have been used in the tapestry and elegant doormat industries for generations. The versatility of its design –as well as its general pleasing aesthetic –means that this striped doormat can be used in a variety of different situation; from garage doormats to workplaces to foyers.
The size of these coir doormats further makes them suitable for nearly any area. Clocking in at 18 inches in width by 30 inches in length, “Moroccan” green patterned door mats are easily capable of fitting in snugly into even narrow doorways while still having a surface area large enough to sufficiently cover a wide area.
This simple, classic design, however, perhaps betrays the rugged, take-no-prisoners cleaning nature of these entryway mats. Even the most mucky, dirt-caked boots can be treated sufficiently with just a few scrapes along the all-weather, extra-tough bristles of a coconut fiber doormat. The durable bristles themselves are likewise resistant to the ailing effects of water and dirt, and will surprise you with how well the hold up under even the most severe of circumstances.
Because coir is taken from the husks of coconuts and manipulated by hand using sustainable harvesting methods, using coir doormats for all your modern doormats is a sensible, eco-friendly alternative to using synthetic rubber or plastic floor mats. It seems that no matter how you slice it, Moroccan green dirt stopper doormats are a beneficial and essential component of residences and businesses everywhere!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.