Zoro Homepage

Treadmill Mat - 3/16 in. x 4 ft. x 7.5 ft. - Black

  • Mfr # 03-101-WABD

  • Zoro # G2058177


product price: $84.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-101-WABD
Zoro #
G2058177
UPC #
845605016755
Country of Origin
Malaysia

Details

Item
Treadmill Mat,3/16"X4FtX7.5Ft,Black

Description

Rubber-Cal's Treadmill Equipment Floor Mat is a 3/16 inch thick recycled rolled rubber mat that is available in 2 sizes: a 4ft x 6.5ft and a 4ft x 7.5ft and is perfect for a variety of applications. Being that this material is made of 100% recycled rubber, this mat is a ecologically responsible product. This product is excellent for either indoor or outdoor applications due the high contents of EPDM (i.e. a UV/Ozone resistant elastomer) found in the recycled tire rubber. Recycled rubber is a superior material when trying to reduce noise, contain vibration, and absorb shock from treadmills and workout equipment. This product is specifically manufactured for durability and is designed for either residential or commercial applications. Moreover, the space age polyurethane based binder used during the manufacturing process enhances the anti-fatigue qualities found naturally in rubber. Each mat is fabricated from thousands of rubber granules and offers superior underfoot comfort and support along with the resilience to cushion the shock of running, exercising, walking and standing. One of the biggest concerns commonly associated with rubber matting is the installation. This mat weighs roughly 30lbs in a 48 inch x 90 inch roll and generally stays down under its own weight, especially after putting the treadmill on top of it; therefore there is no for permanent adhesives. This mat will make running on a treadmill at odd hours possible by reducing noise and vibration both in the room and the adjacent areas of the home or apartment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.