Zoro Homepage

Ultra-Scraper Outdoor Rubber Commercial, 2.5mm thick, Black

  • Mfr # 03-213-BK

  • Zoro # G3594535


product price: $47.29
/ea

Key Features

Size
3 ft x 5 ft
Color
Black
Thickness
2.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-213-BK
Zoro #
G3594535
UPC #
845605062479
Country of Origin
India

Dimensions

Size
3 ft x 5 ft
Thickness
2.5mm

Details

Item
Ultra-Scraper Outdoor Rubber Commercial
Color
Black

Description

Rubber-Cal's "Ultra Scraper" outdoor entrance mats are a 3ft x 5ft mats that offers superior drainage capabilities and non-slip qualities to promote an overall safe environment. Ideal for any commercial entry, this product will last through seasons and stay effective rain or shine. With large perforations on the top surface of these commercial entrance mats, liquids drain from the surface and are kept from accumulating. This keeps moisture away from your interiors and keeps your doorways slip-resistance. Along with its distinct raised wave surface, this mat not only provides a safeguard against slips and injuries, but this safety mat helps remove dirt and debris that treads into interior floors. The wave design of this commercial door mat also enhances the traction exhibited in this non-skid mat and in conjunction with rubber's naturally high coefficient of friction, it increases toehold to prevent falls. Made from reclaimed rubber materials, these rubber mats are an eco friendly outdoor entrance mats that are ideal for the environmentally-conscious consumer. This allows for a matting product that is cost-effective and durable, all at the same time. Its reclaimed nature is abrasive resistant and can withstand heavy foot traffic and weathering, making it a great addition to several applications. Place this doormat at your commercial doorway today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.