Under Refrigerator Mat, Rubber, 5 mm Thick, Black, 32 in W x 72 in L

  • Mfr # 03-R278-F-7232

  • Zoro # G412089614


product price:  $39.99
/ea

Key Features

Overall Width
32 in
Overall Length
72 in
Color
Black
Material
Rubber
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-R278-F-7232
Zoro #
G412089614
UPC #
840032732247
Country of Origin
Sri Lanka

Dimensions

Overall Width
32 in
Overall Length
72 in
Size
32 in x 72 in
Thickness
5 mm

Details

Item
Under Refrigerator Mat
Color
Black
Material
Rubber
Surface Material
Rubber

Description

These 5mm thick mats for under refrigerators and freezers are available in three sizes. Since this product is vulcanized from high-quality natural rubber and reclaimed rubber products, it will present a moisture-resistant barrier between the fridge and your floors. If your refrigerator, mini-fridge, or freezer sweats, these mats function as refrigerator floor water protector mats. They form a shield between the appliance and the floor surface, giving you time and notice to address any issues regarding excess or problematic condensation. These are especially ideal products for hardwood floors. Water is a floors worst enemy, regardless of whether it is hardwood, carpet, laminate, or tile. Moisture can travel below the floors surface onto neighboring floor areas. If your kitchen is situated close to your family room, both floor surfaces and their underlayment may be exposed to moisture. This means it is important to get water dried up quickly. Water damage can lead to a warping of the wood floors, and when this excess moisture permeates the hardwood, it primarily affects the unfinished underside of the boards. If moisture is left on laminate or carpet for too long, it can cause the backing of the carpet to rot or the underlayment of both products to be permanently damaged. Consider the cost of removing, replacing, and installing new flooring versus buying rubber a mat for under a mini-fridge, freezer or refrigerator.These rubber appliance floor protector mats are designed to add a sheet of surface protection below refrigerators, freezers, mini-fridges and other appliances. Refrigeration equipment secretes moisture due to damaged drain pans, faulty door seals, or clogged drain lines. This can happen anytime and without warning. A refrigerator floor protector mat, if installed at the time of installation of the fridge, will protect the floors throughout the life of the equipment. A mat under fridges or freezers needs to be water-resistant, and these aesthetically pleasing rubber mats are 100% water-tight and will not allow water to pass through the surface of the rubber mat.


  • Vulcanized rubber mat made from reclaimed and natural rubbers
  • Rubber under the fridge mat offers protective surface layer
  • Available in three rectangular sizes: 36" x 48", 32" x 56", 32" x 72"
  • Will protect from scuffs, surface abrasion and impact caused by walking appliances
  • 5 millimeters thick & completely water-tight, will not let moisture pass through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.