
Doormat, 0.59 in Thick, Brown, 2 ft W x 3 ft L
Mfr # 10-102-502
Zoro # G3495065
product price: $14.95
/eaKey Features
Overall Width
2 ft
Overall Length
3 ft
Color
Brown
Backing Material
Coir
Thickness
0.59 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-102-502
Zoro #
G3495065
UPC #
845605027515
Country of Origin
India
Dimensions
Overall Width
2 ft
Overall Length
3 ft
Thickness
0.59 in
Details
Item
Doormat
Color
Brown
Backing Material
Coir
Application
Commercial/Residential
Printed Image or Message
Welcome Home
Description
This distinctive "Summer in Cardiff" coconut doormat is made with recycled rubber and all-natural coir fiber for an eco-friendly, durable safety mat! Our coco rubber front doormats are ideal for outdoor use in your home entryway to protect interior floors and provide natural anti-slip safety. This eco-friendly brush doormat is a unique, affordable home decoration. Simply shake, brush or rinse for easy cleaning!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.