Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wellington Rubber Backed Carpet Doormat, Polypropylene, Blue

  • Mfr # 03-193

  • Zoro # G3570315


product price: $27.69
/ea

Key Features

Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-193
Zoro #
G3570315
UPC #
845605028505
Country of Origin
India

Dimensions

Size
2 ft x 3 ft

Details

Item
Wellington Rubber Backed Carpet Doormat,
Color
Blue
Surface Material
Polypropylene

Description

Rubber-Cal's "Wellington" Carpeted Floor Mat is an indoor doormat available in a size of 24-inches by 36-inches. This carpet floor mat is designed to defend against wet spells with a carpet filament on the surface to soak up liquids. While the carpeted topcoat takes in the moisture, the water-resistant beveled edges and rubber backing make sure it stays contained on the rubber doormats. With water absorbing door mats, your existing floors will stay dryer, providing a slip-resistant floor that will reduce the risk of slips and falls. This product is specifically constructed to scrape away the wet and dirty particles that present an indoor hazard due incoming foot-traffic. Also, this absorbent matting is perfect for high foot-traffic areas during all weather conditions, since it will protect guests as well as the floors. The long-lasting solution-dyed fibers of the carpet will not fade or discolor and the rubber mat is ultra-resilient. These rubber doormats do an excellent job keeping floors clean by containing grime that is tracked inside. This carpet floor mat is ideal for public facilities as commercial entrance door mats or residential applications as patio door mats. The "Wellington" is an eco-friendly choice made with reclaimed and recycled rubber materials. The carpeted floor mat is designed to absorb and scrape in entryways. This protective, affordable, and durable product is a great option for the improvement of safety in your flooring needs. Buy one today and add a little color to your entryway!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.