Zoro Homepage

Wellington Rubber Backed Carpet Doormat, Polypropylene, Charcoal

  • Mfr # 03-193

  • Zoro # G3606225


product price: $73.79
/ea

Key Features

Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-193
Zoro #
G3606225
UPC #
845605028628
Country of Origin
India

Dimensions

Size
4 ft x 6 ft

Details

Item
Wellington Rubber Backed Carpet Doormat,
Color
Charcoal
Surface Material
Polypropylene

Description

Rubber-Cal's "Wellington" Commercial Carpet Mats are absorbent matting that is available in a 4ft by 6ft size and in five colors: Tan, Brown, Gray, Charcoal, Blue. These cost-efficient commercial door mats are constructed with absorbency and floor protection in mind. They serve to collect and retain moisture, provide a surface with secure footing, and are designed to protect permanent flooring. The polypropylene surface of these non-slip floor mats takes in liquids while the beveled edges and rubber backing aim to preserve it. In doing so, the surrounding floors will be kept dryer, creating a safer surface for employees and customers. This doormat is designed and molded as a one-piece product. There are no assembled or adhered parts that may come apart due to wear! Along with providing a scraper surface, this commercial entry mat offers a secure footing with its scraping action. It is designed with a durable polypropylene carpet filament that clears off excess water and soil from incoming foot traffic. This helps reduce tracked dirt and grime on existing floors and reduce the possibility of slipping accidents. In addition to offering sufficient traction, this rubber backed carpeting is also an insurance for any permanently installed flooring. The floors will not suffer damage during the wet season or due to heavy foot-traffic with these durable commercial carpet mats. The "Wellington" consists of a water-resistant rubber backing and a carpeted absorbent matting that are molded together as one product. This indoor door mat scrapes, absorbs, and reduces the hazards of slipping to provide a more secure flooring option in wet conditions. This product is an ideal commercial entry mat for protecting existing flooring while safeguarding customers and employees. Buy one for each of your public entryways today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.