Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wellington Rubber Backed Carpet Doormat, Polypropylene, Gray

  • Mfr # 03-193

  • Zoro # G3512486


product price: $54.99
/ea

Key Features

Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-193
Zoro #
G3512486
UPC #
845605034339
Country of Origin
India

Dimensions

Size
3 ft x 5 ft

Details

Item
Wellington Rubber Backed Carpet Doormat,
Color
Gray
Surface Material
Polypropylene

Description

Rubber-Cal's "Wellington" Rubber Backed Carpet Mat is non-slip matting that is offered in a 3ft by 5ft size and in 5 decorative colors: Tan, Brown, Gray, Charcoal, Blue. This rubber backed mat is an excellent product that will present a durable, absorbent surface to improve the safety of your flooring space. It has a beveled rubber edge to lock-in moisture, a durable scraping surface, and a thick protective layer of rubber that will not wear when subjected to heavy traffic. The beveled rubber edge and rubber backing are made from natural/recycled rubber materials to provide a water-resistant surface. This resilient layer of rubber backing makes for an ultra durable rubber backed carpet mat! The non-slip matting will lock in liquids on the top-surface to protect the subfloors! While offering a scraping surface, these carpet door mats also protect your subfloors by removing and containing grime. They will safeguard your flooring from the damages of heavy use, whether you're using them as residential or commercial carpet mats. This helps reduce overall cleaning costs and possible liability concerns. In addition to trapping moisture, the surface is made from a durable polypropylene that acts as a scraper to remove excess soil and water from incoming foot traffic. It's an absorbent mat that is designed to be effective in any season! An efficient and long-lasting mat, the "Wellington" is offered in five colors allowing you to match any d_cor. Buy these carpet door mats for your home or office and watch them add a little zest, as well as safety, to your floors!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.