Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wellington Rubber Backed Carpet DoorMat, Polypropylene, Gray

  • Mfr # 03-193

  • Zoro # G3570568


product price: $21.99
/ea

Key Features

Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-193
Zoro #
G3570568
UPC #
845605034315
Country of Origin
India

Dimensions

Size
18 in x 30 in

Details

Item
Wellington Rubber Backed Carpet DoorMat,
Color
Gray
Surface Material
Polypropylene

Description

Rubber-Cal's "Wellington" Carpet Mats are indoor welcome mats sold at a size of 18 inches x 30 inches and in 5 great colors. The welcome mats are constructed of a polypropylene surface and rubber backing, these products are excellent additions to any space, commercial or residential. They serve as water absorbing floor mats for a non-slip surface, protect existing flooring, and are made from eco-friendly materials! Excess moisture can present slippery floors which is a safety concern. This is why these rubber-backed mats are designed to contain liquids on the surface of the doormat. The polypropylene surface soaks up while the rubber backing and beveled edges keep liquids from escaping onto the floor. Along with creating a non-slip surface, this absorbent mat aims to protect existing flooring from damage due to wet and dirty incoming foot-traffic. The product ensures that floors will be kept clean, thus giving them a longer life. This doormat is a great investment in floor protection, especially considering its reasonable price-point. The rubber backing of these residential door mats is made of natural, reclaimed, and recycled materials. Topped with a polypropylene carpet filament, this product will bring an eco-friendly layer of safety to your floors. Sold in five warm shades to match any aesthetic or room design, the "Wellington" are carpet mats that will keep your floors cleaner and safer. The absorbency of the polypropylene surface teamed up with the resistance of the rubber backing creates and ideal product for commercial entrance matting or residential door mats. Buy this eco-friendly doormat and add a little color to your front entry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.