Zoro Homepage

White Nitrile 1/16"x4"x4" 8pk

  • Mfr # 20-110

  • Zoro # G4284446


product price: $25.59
/pk 8, $3.20/ea

Key Features

Rubber Material
Nitrile
Rubber Color
White
Application
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-110
Zoro #
G4284446
UPC #
845605055310
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
4 in
Rubber Length
4 in

Details

Item
Buna Rubber Sheets
Rubber Material
Nitrile
Rubber Color
White
Application
Commercial Grade

Description

Commercial Grade Nitrile Buna Sheet,PK8, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.