"Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 3 ft x 15 ft - Black Rubber Roll

  • Mfr # 03-167-WR-P

  • Zoro # G3494207


product price:  $73.19
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-167-WR-P
Zoro #
G3494207
UPC #
845605021797
Country of Origin
China

Dimensions

Size
3 ft x 15 ft

Details

Item
Wide-Rib Corrugated Rubber Floor Mat,1/
Color
Black

Description

Rubber-Cal's "Wide Rib" corrugated rubber flooring mat is a protective flooring that is available in a thickness of 1/8-inch and is offered at widths of 3-feet. This ribbed mat offers great traction with its wider grooves and protrusions. The surface pattern of this corrugated rubber allows for more trapping of debris and liquids as a result of spills or adverse weather. The wide grooves in this rubber flooring mat are far more comfortable to walk on than other corrugated rubber floors. It can withstand heavy foot traffic while maintaining comfort and stability of the consumers. These traction mats work especially well in applications that may be temporary. They can be utilized as a kitchen runner, horse trailer mats, or used for marine flooring. The ribbed mat can be installed on wood or concrete floors well, due to its fabric-based finish that adds subsurface traction, allowing the runners to remain secure to the floor. Using a two-sided carpet tape also allows for a more permanent installation. This product also serves as a protective flooring since it is made from virgin SBR, which creates a completely watertight surface. The material offers a moderate chemical resistance and it can easily be cleaned with most common household cleaners, though highly caustic solutions such as bleach are not recommended on the rubber surface. Since the corrugated rubber on these traction mats run lengthwise, foot traffic is inherently directed while maintaining a safe pathway for consumers. Use this ribbed mat in those slick and wet areas that may cause you headaches and protect your guests or employees!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.