"Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 4 ft x 6 ft - Black Rubber Roll

  • Mfr # 03-167-WR-P

  • Zoro # G3605236


product price:  $42.99
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-167-WR-P
Zoro #
G3605236
UPC #
845605021957
Country of Origin
China

Dimensions

Size
4 ft x 6 ft

Details

Item
Wide-Rib Corrugated Rubber Floor Mat,1/
Color
Black

Description

Rubber-Cal's "Wide Rib" Corrugated Rubber Matting is a 1/8" thick virgin rubber traction mat that is perfect for your small or commercial business. This rubber flooring mat can be purchased in long rolls at 48-inch widths for ultimate versatility. Instead of spending your money on runner mats that are difficult to install and even harder to customize, choose "Wide Rib" rubber matting that can be easily cut to size with a utility knife and adhered to almost any floor surface with a simple double-sided tape. Does your business have high-traffic areas that are sometimes wet and slippery? Take away the danger of busy walkways by installing a rubber traction mat. Its wide corrugated ribs provide more traction to prevent slips and falls, thereby protecting your business from potential liability. The unique surface pattern of these non-slip rubber floor mats is comprised of wide ridges and valleys, which are also good for trapping and cleaning debris and liquids from foot traffic. The backside finish of the mat adds even more traction against sub-floor surfaces, keeping the bottom of each traction mat safely secured to the floor. Because this rubber flooring mat is made from virgin SBR, they create a completely watertight surface that is moderately chemical resistant and can be cleaned with most common household cleaners. The lengthwise corrugations on each of these runner mats will inherently direct the flow of foot traffic while maintaining a level of safety that is unmatched by other rubber matting products. Invest in quality at an affordable price! Buy Rubber-Cal’s "Wide Rib" rubber matting for your business today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.