X-Derm - Textured Recycled Rubber - 60A - Recycled Rubber Sheets - 1" T x 8" W x 8" L, PK5

  • Mfr # 20-134

  • Zoro # G3216894


product price:  $27.89
/pk 5, $5.58/ea

Key Features

Rubber Thickness
1/16 in
Rubber Width
8 in
Rubber Length
8 in
Rubber Color
Black
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-134
Zoro #
G3216894
UPC #
845605056348
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
8 in
Rubber Length
8 in

Details

Item
X-Derm,Textured Recycled Rubber Sh,PK5
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
435 psi
Finish
Pebble-Top
Installation Method
Adhesive

Description

X-Derm,Textured Recycled Rubber Sh,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.