Zoro Homepage

XPU 708, PU Flexible Duct, Black, 5in x 12ft

  • Mfr # 01-204-5-12

  • Zoro # G016138664


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Flexible Duct Length
12 ft
Color
Black
Flexible Duct Item
Dust Hose
Material
Polyurethane
Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-204-5-12
Zoro #
G016138664
UPC #
840032732896
Country of Origin
China

Dimensions

Flexible Duct Length
12 ft
Flexible Duct Inside Dia.
5 in
Width (In.)
5 in

Details

Color
Black
Flexible Duct Item
Dust Hose
Material
Polyurethane

Description

This flexible duct is available in popular dimeter sizes of 2in, 2.5in, 3in, 4in, 5in, 6in, 8in, 10in, and 12in. It is available in lengths of either 12ft or 25ft in all dimeter sizes and the wall thickness of this hose is 0.015-inches. The ends of this material handling hose are plain cut in order to allow end users to use the clamps and connectors of their choosing. This is a black polyurethane duct which combined maximum durability with that of flexibility. The XPU 708 - PU Flexible Ductcan flex around tight bends and angles with ease and its durability allow it to be used in equipment that require the hose to be continuously flexed.This PU i.e., polyurethane flex duct is ideal for use in applications that require the movement of bulk materials or abrasives. The hose is ideal for moving materials such as wood chips or wood by-products in woodworking facilities, road trash and debris when installed on parking lot sweeper trucks, agricultural byproducts, and it is also recommended for use on leaf collection machinery. Since polyurethane is highly resistant to many chemicals, this duct hose is also recommended for use in paint spray extraction and as a fume extraction hose in clean rooms or pharmaceutical applications. The XPU 708 - PU Flexible Duct has an all-black body with a wall that is reinforced by a spring steel wire helix. It possesses a superior rate of flexibility and compressibility. Across all ID sizes this ventilation hose has a compression ratio of 4 to 1, meaning that for example a 12ft hose can compress down to a 3ft section to allow for easier transportation and storage. Hoses made from polyurethane material are known to be very abrasion resistant. This includes abrasions in the form of direct impact and sliding. As a material handling hose, it is perfectly suitable for the transfer of harsh and abrasive media such as wood dust and leaves that would wear down and damage other materials. In addition to materials transfer applications, this polyurethane ducting is highly recommended as an air ventilation hose for air supply applications. In fact, this hose can transfer both hot and cold air because it is designed to operate in temperatures ranging from -65 DegF to 225 DegF. Another distinguishing feature of this dynamic flexible duct is its ability to survive contact with chemicals and oils. PU is very resistant to those compounds and will exhibit a much longer lifespan when coming into light and/or medium contact with them.


  • Black polyurethane wall hose construction reinforced with a spring steel wire helix
  • Available in 9 Diameter sizes and two standard lengths of 12 and 25ft
  • Offers excellent compressibility (i.e., 4 to 1) and excellent flexibility
  • Designed for wide temperature ranges of - 65 F to + 225 F
  • Polyurethane ducts exhibit excellent flex-fatigue and are ideal for continuous flexing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.