Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XPV 708, PV Flexible Duct, Clear, 3.5IN ID x 25FT

  • Mfr # 23-190-3.5-25

  • Zoro # G316222209


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
3.5 in
Material
PVC
Color
Clear
Flexible Duct Item
Dust Hose
Flexible Duct Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-190-3.5-25
Zoro #
G316222209
UPC #
840032733176
Country of Origin
China

Dimensions

Width (In.)
3.5 in
Flexible Duct Inside Dia.
3.5 in
Flexible Duct Length
25 ft

Details

Material
PVC
Color
Clear
Flexible Duct Item
Dust Hose

Description

This ultra flexible duct is made out PVC wall reinforced with a steel spring wire. The polyvinyl chloride wall construction gives this hose excellent durability, flexibility and compressibility. This flexible duct is available in the following diameter sizes 1, 1.25, 1.5, 1.75, 2, 2.5, 3, 3.5, 4, 5, 6, 7, 8, 9, 10 and 12 and in three standard lengths of 5ft, 10ft and 25ft. The XPV 708 - PV Flexible Duct is designed to handle chemical fumes, dust, light materials and ambient air in HVAC applications. It has a wide working temperature range of -20 to 160F. The XPV 708 - PV Flexible hose duct is a highly versatile and affordable flexible ductwork that can be used to move dust, air and fumes. This flex ducting is available in two colors, blue and clear, and the clear version allows the end-users to visually track clogs in the duct lines. This flexible duct can be compressed to a quarter of its extended length with an excellent compression ratio of 4 to 1. The compressibility is due to the highly flexible nature of the vinyl, or PVC, film that the duct hoses wall is constructed with. While the PVC material is sturdy and allows the hose to flex, it also has a steel wire helix winding through the body to add an extra level of reinforcement and this gives structure to the duct. One of the key characteristics of the PVC Flex ducting is its high bend radius. It is designed to twist and contort into tight spaces to provide effective air movement, even in small or unusual settings. This hose is multi-faceted partly due to its availability in three lengths. This reduces wastage for end-users who can comfortably purchase the length needed that most closely matches their needs. This flexible duct is ideal for use in HVAC systems when metal hoses cannot offer enough bend to allow for an easy installation. XPV 708 - PVC flex hose is also perfect for temporary chillers, portable AC units, and dehumidifiers, especially since it is available in multiple diameter sizes, it can match any brands required dimensions. The durability of PVC also allows this duct to be used when dust and debris need to be transferred and a flex duct is needed to get the job done. PVC are materials used in irrigation, plumbing, outdoor structural functions because of their excellent life when exposed to moisture and harsh conditions. In addition, PVC products present excellent life cycles when exposed to UV light, weathering and the outdoor elements.


  • Available in 5-, 10- or 25-foot Lengths and in blue or clear Colors
  • Great flexibility, tight bending characteristics, and compressibility
  • Sold in over 90 ID size, length and color variations
  • Large variety of inside diameter sizes from 1" and up to 12" diameter
  • Superior chemical, moisture, weather and UV resistance
  • Excellent choice for ventilation applications, dust & fume removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.