Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.25 in. Light Resistance Band

  • Mfr # BAN-001 12

  • Zoro # G015828641


product price: $18.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAN-001 12
Zoro #
G015828641
UPC #
799422527362
Country of Origin
China

Description

Because of their durability and weight-to-resistance ratio Rubberbanditz are now recommended by physicians for rehab and 'prehab' proactive strengthening. These bands are great for stretching strengthening and toning problem areas as well as for providing a comprehensive gym-quality workout for your whole body. About the Bands These seamless 12 in. latex bands are made through a continuous layering process to prevent breakage. For this reason each band can stretch up to 2 times the original length creating a wide range of tension levels. The circular design of our bands offers resistance in both vertical and horizontal directions meaning that your muscles are engaged from various angles. This amplifies the workout by training your muscles to work both harder and more efficiently. Curious what to get? Here's a table to give you an idea of the band sizes Features -Light Resistance Band -Thickness - 0.25 in. -Approximate Resistance - 5 to 15 lbs. -Dimension - 3.9 x 0.3 x 2.9 in. -Item Weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.