Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.01 in. Robust Resistance Band

  • Mfr # BAN-004 01

  • Zoro # G015828672


product price: $39.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAN-004 01
Zoro #
G015828672
UPC #
608938701381
Country of Origin
China

Description

Assisted Pull Ups popularized by CrossFit are a great way to strengthen your entire upper body by doing pull ups with the assistance of our power bands. Pull ups are an extraordinary multi-joint exercise which means that it incorporates a set of complex movements that engage multiple muscle groups. -Efficiency -You burn more calories because more muscles are engaged -Functional Training - Tones your body as a unit training your muscles to work together -Decreased Risk of Injury - The simultaneous activity of multiple muscle groups creates a harmonious pattern that helps to prevent injury during a workout About the Bands As you contract your muscles they become shorter and more powerful. These bands operate much in the same way the tension increases the more you stretch them offering a continuum of resistance. Once the band is stretched-when your muscles are contracted-the force of the resistance you are opposing is greatest. Hence resistance bands are a perfect complement to the way your muscles naturally work. Increase the resistance from medium to maximum by stretching this circular band up to 2.5 times its original length or combine with lighter bands for extra tension. Features -Robust Resistance Band -Thickness - 1.012 in. -Approximate Resistance - 40 to 80 lbs. -Dimension - 6.7 x 1.2 x 6.3 in. -Item Weight - 0.69 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.