Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGP-003 01 Deluxe Mobile Gym Kit

  • Mfr # MGPMAIN-4

  • Zoro # G415828685


product price: $98.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPMAIN-4
Zoro #
G415828685
UPC #
608938701466
Country of Origin
China

Description

This is our full gym-in-a-bag training system. With the guidance of our visual manual and self-guided tutorials you will be able to follow one of our certified fitness routines or customize your own personal workout. Our user-friendly training materials will teach all the fundamentals of resistance training and assist you in strength training bodyweight management core strengthening/stabilization and stretching. Basic Kit includes -2 Soft Hand Grips -2 Carabiners -1 Door Strap -1 Travel Bag -1 Exercise Manual -1 Rubberbanditz DVD -1 Light Band 5 - 15 lbs. 2 - 7 kg Resistance -1 Medium Band [20 - 35 lbs. 9 - 16 kg Resistance] Standard Kit includes -Basic Kit + 1 Heavy Band [30 - 50 lbs. 14 - 23 kgResistance Deluxe Kit includes -Standard Kit + 1 Robust Band [40 - 80 lbs. 18 - 36 kg Resistance] How Is Rubberbanditz Different The circular design of our bands offers resistance in both vertical and horizontal directions meaning that your muscles are engaged from various angles. This amplifies the workout by training your muscles to work both harder and more efficiently. Due to the circular design and the various accessories you have a range of different grip options and ways to position the bands as a means of further customizing the resistance to meet your individual needs. -Dimension - 2 x 12 x 15 in. -Item Weight - 2.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.