Zoro Homepage
This item is Discontinued.
Rubberfab Antimicrobial Gasket, 3/4 In, Silicone 42RXPX-AM-075

Antimicrobial Gasket, 3/4 In, Silicone (Discontinued)

  • Mfr # 42RXPX-AM-075
  • Zoro # G5010871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42RXPX-AM-075
Zoro #
G5010871
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in

Details

Item
Antimicrobial Gasket
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
Green Platinum Silicone
Temp. Range
-40 to 450 Degrees F
Standards
USP Class VI
Color
Green

Description

Antimicrobial Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.