Zoro Homepage
This item is Discontinued.
Rubberfab Eyewear Retainer, 24 in.L, Blue RF-LANYARD

Eyewear Retainer, 24 in.L, Blue (Discontinued)

  • Mfr # RF-LANYARD
  • Zoro # G0460881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-LANYARD
Zoro #
G0460881
UPC #
-
Country of Origin
China

Dimensions

Length
24"

Details

Item
Eyewear Retainer
Material
Plastic
Attachment Type
Drawstring
Metal Detectable
Yes
Color
Blue
Standards
FDA
X-Ray Detectable
Yes

Description

Eyewear Retainer, Attachment Type Drawstring, Color Blue, Length 24 In., Metal Detectable Yes, Standards FDA, X-Ray Detectable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.