Zoro Homepage

Temperature Probe, Type K

  • Mfr # ACC-K-199A-L

  • Zoro # G5024756


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Type
Type K
Temp. Limit (Deg. F)
752
Material
Copper
Error Accuracy (%)
+/-0.75
Error Accuracy (Deg. C)
+/-2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC-K-199A-L
Zoro #
G5024756
UPC #
-
Country of Origin
United States

Details

Item
Temperature Probe
Thermocouple Type
Type K
Temp. Limit (Deg. F)
752
Material
Copper
Error Accuracy (%)
+/-0.75
Error Accuracy (Deg. C)
+/-2.2
Accuracy
+/-0.2 Degrees C from -40 Degrees C to +200 Degrees C
Sensor Type
Thermocouple
Fitting Type
Compression

Description

Temperature Probe, Type K, Not Applicable, Cable Length Not Applicable, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.