Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-BB75175DS
Zoro #
G7802943
UPC #
-
Country of Origin
Unknown
Dimensions
Length
18"
Width
18"
Base Height
14"
Base Width
18"
Base Length
18"
Height
14"
Details
Material
Rubber
Color
Black
For Use With
Sign Post
Base Color
Black
Base Material
Rubber
Item
Banner Base
Description
Banner Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.