Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-SGBS70P
Zoro #
G8256175
UPC #
-
Country of Origin
United States
Dimensions
Length
18"
Width
18"
Base Height
14"
Post Height
60"
Base Width
18"
Sign Base Length
18 in
Base Length
18"
Sign Base Width
18 in
Sign Base Height
14 in
Height
60"
Details
Material
Rubber/Plastic
Color
Black/Silver
For Use With
Signs
Sign Base Type
Portable
Operating Weight
72 lb.
Sign Base Color
Black
Sign Base Material
Rubber
Fillable
No
Sign Base Design
Solid
Base Material
Rubber
Item
Sign Base with Post
Sign Compatibility
Round, Square
Base Color
Black
Description
Sign Base with Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.