Zoro Homepage
This item is Discontinued.
Rubberform Sign Post, 6 ft L x 2-3/8" W x 2-3/8" D 7428

Sign Post, 6 ft L x 2-3/8" W x 2-3/8" D (Discontinued)

  • Mfr # 7428
  • Zoro # G7951422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7428
Zoro #
G7951422
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Width
2-3/8"
Depth
2-3/8"
Diameter
2 3/8 in
Sign Post Length
72 in

Details

Material
PVC
Post Style
Round
Color
White
For Use With
Signs
Finish
matte
Includes
Top Cap
Sign Post Finish
Matte
Breakaway Feature
No
Sign Post Material
PVC
Sign Post Color
White
Item
Sign Post

Description

Sign Post, Breakaway Feature No, Sign Post Material PVC, Sign Post Color White, Sign Post Finish Matte, Sign Post Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.