Zoro Homepage

RBFE4BN40 Brickface Landscape Edging, 48 in L, L, Rubber, Brown

  • Mfr # RBFE4BN6

  • Zoro # G814657619


product price: $21.15
/ea

Key Features

Material
Rubber
Depth
3 in
Width
3 in
Includes
(3) Installation Landscape Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBFE4BN6
Zoro #
G814657619
UPC #
816101003877
Country of Origin
United States

Dimensions

Depth
3 in
Width
3 in

Details

Material
Rubber
Color
Brown
Includes
(3) Installation Landscape Pins

Description

Our Rubberific brickface edging will make both your landscape more beautiful and your life easier. The brick style L-shaped edging is a professional and classic look that will complement any landscape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.