Shop RUBBERIFIC
See all product information
Create Account
Rubber Mulch Tree Ring
- Mfr # RING24ET
- Zoro # G302710888
product price:Â
$
13.85
/ea
Key Features
Size
24" dia.
Material
Rubber
Color
Brown
Diameter
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RING24ET
- Zoro #
- G302710888
- UPC #
- 816101002306
- Country of Origin
- United States
Dimensions
- Size
- 24" dia.
- Diameter
- 5
Details
- Material
- Rubber
- Color
- Brown
Description
This fade-resistant, Rubber Mulch Tree Ring allows water, air and nutrients to pass through to your growing tree, yet acts as a barrier to weed growth.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.