Shop RUBBERIFIC
See all product information
Create Account
Rubber Pavers
- Mfr # PVBNDS
- Zoro # G502696432
product price:Â
$
12.39
/ea
Key Features
Material
Rubber
Length
16
Width
16 in
Outside Diameter
5
Thickness
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVBNDS
- Zoro #
- G502696432
- UPC #
- 816101002504
- Country of Origin
- United States
- Material
- Rubber
Dimensions
- Length
- 16
- Width
- 16 in
- Outside Diameter
- 5
- Thickness
- 0.75 in
Description
These Rubberific rubber paver are noise and impact absorbent, making them great for patios, balconies, decks and garage floors. Install with a polyurethane adhesive (not included). Rubber pavers feature a brick pattern on one side, architectural pattern on the other.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.