Zoro Homepage

Rubber Splash Block, Brown, 2112 X 1114 Inch

  • Mfr # SBET

  • Zoro # G702696416


product price: $14.55
/ea

Key Features

Length
21.5
Material
Rubber
Color
Brown
Height
1.7
Diameter
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBET
Zoro #
G702696416
UPC #
816101002603
Country of Origin
United States

Dimensions

Length
21.5
Height
1.7
Diameter
6
Width
10.1

Details

Material
Rubber
Color
Brown

Description

This Rubber Splash Block is light enough that you can move them yet heavy enough to stay in place during storms. 6 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.