1 cu. yd. 1250 lb. Tilt Truck

  • Mfr # FG9T1500BLA

  • Zoro # G1111756


product price: $1,194.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 1/4 in
Overall Length
70 3/4 in
Overall Width
33 1/2 in
Load Capacity
1,250 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9T1500BLA
Zoro #
G1111756
UPC #
086876184204
Country of Origin
United States

Dimensions

Overall Height
42 1/4 in
Overall Length
70 3/4 in
Overall Width
33 1/2 in
Container Height
42 1/4 in
Wheel Diameter
12"
Handle Height
35 in
Caster Dia.
5"
Axle-Mounted Wheel Dia.
12 in
Caster Wheel Dia.
5 in
Overall LxWxH
70 3/4 in x 33 1/2 in x 42 1/4 in

Details

Item
Low-Maintenance Plastic Tilt Truck
Load Capacity
1,250 lb
Color
Black
Cubic Foot Capacity
27 cu ft
Frame Material
None
Mobility Option
Manual
Container Legend
None
Caster Material
Polpropelyne
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
9T23
Handle Type
Ergonomic
Wheel Material
Rubber
Cubic Yard Capacity
1 cu yd
Load Capacity - Hoppers and Cube Trucks
1250 lb.
Caster Type
(2) Swivel
Includes
Ergonomic Steering Handle, Secondary Dump Handle
Frame Material - Hoppers and Cube Trucks
None
Volume Capacity
1 cu. yd.
Container Material - Hoppers and Cube Trucks
Structural Foam Plastic
Handle Included
Yes
Container Material
Plastic
Item - Tilt Trucks
Tilt Truck
Color - Hoppers and Cube Trucks
Black
Wheel Type
Semi-Pneumatic
Axle-Mounted Wheel/Tread Material
Rubber
Caster Wheel/Tread Material
Rubber
Non-Marking Casters/Wheels
No
Lid/Cover Type
No Lid/Cover
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster/Wheel Mounting Location
Standard
Quiet Performance Features
Quiet casters reduce noise
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails

Description

Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 1,250 lb, Overall Length 70 3/4 in, Overall Width 33 1/2 in, Overall LxWxH 70 3/4 in x 33 1/2 in x 42 1/4 in, Overall Height 42 1/4 in, Optional Lid Mfr. No. 9T23, Container Material Plastic, Color Black, Handle Type Ergonomic, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in, Axle-Mounted Wheel Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.