Zoro Homepage

1 cu. yd. 850 lb. Tilt Truck

  • Mfr # FG131400BLA

  • Zoro # G0540477


product price: $849.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
43 3/4 in
Overall Length
72 1/4 in
Overall Width
33 1/2 in
Load Capacity
850 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG131400BLA
Zoro #
G0540477
UPC #
086876183733
Country of Origin
United States

Dimensions

Overall Height
43 3/4 in
Overall Length
72 1/4 in
Overall Width
33 1/2 in
Container Height
44 in
Caster Dia.
5"
Handle Height
38 1/4 in
Wheel Diameter
12"
Overall LxWxH
72 1/4 in x 33 1/2 in x 43 3/4 in
Axle-Mounted Wheel Dia.
12 in
Caster Wheel Dia.
5 in

Details

Item
General Purpose Plastic Tilt Truck
Load Capacity
850 lb
Color
Black
Cubic Foot Capacity
27 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Polyolefin
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1317
Handle Type
Flat
Wheel Material
Rubber
Container Material - Hoppers and Cube Trucks
MDPE
Container Material
Plastic
Handle Included
Yes
Volume Capacity
1 cu. yd.
Color - Hoppers and Cube Trucks
Black
Frame Material - Hoppers and Cube Trucks
Steel
Item - Tilt Trucks
Tilt Truck
Cubic Yard Capacity
1 cu yd
Caster Type
(2) Swivel
Load Capacity - Hoppers and Cube Trucks
850 lb.
Wheel Type
Semi-Pneumatic
Lid/Cover Type
No Lid/Cover
Non-Marking Casters/Wheels
No
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Stem
Caster/Wheel Mounting Location
Standard
Quiet Performance Features
Quiet casters reduce noise
Axle-Mounted Wheel/Tread Material
Rubber
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails

Description

General Purpose Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 850 lb, Overall Length 72 1/4 in, Overall Width 33 1/2 in, Overall LxWxH 72 1/4 in x 33 1/2 in x 43 3/4 in, Overall Height 43 3/4 in, Optional Lid Mfr. No. 1317, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.