Zoro Homepage

Deskside 10 gal Rectangular Indoor Plastic Can, Beige, None, Plastic, 11 in

  • Mfr # FG295700BEIG

  • Zoro # G3298276


product price: $13.29
/ea

Key Features

Container Capacity
10 gal
Series
Deskside
Container Shape
Rectangular
Height
20 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG295700BEIG
Zoro #
G3298276
UPC #
086876019162
Country of Origin
United States

Dimensions

Height
20 in
Overall Width
11 in
Length
15-1/4 in
Container Depth
15 1/4 in
Depth
15-1/4 in

Description

Space-efficient, economical, and an easy and an effective way to recycle


Features and Benefits:
All-plastic construction won’t chip, rust or dent. Rolled rims add strength, and are easy to clean
Fits under standard-height desk
Recycling options available
Easy-to-clean
Perfect for home, office, and more
Made using resin blend of 20% or more recycled material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.